Moen Waterhillâ„¢ Transponder Valve Trim in Oil Rubbed Bronze
MTS325ORB

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial
Brand Model Compatibility 3375 Vave
CSA Certified CSA B125.1
Cartridge Type 1225
Coating Painted
Collection Waterhill™
Faucet Height 4-9/32 in
Faucet Valve Type 1225®, Tub & Shower Transfer Valve
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 4-9/32 in
IAPMO Listed No
Installation Type Wall Mount
Lead Law Compliant Yes
MA Approved Yes
Number of Handles Single Handle
Origin Global
Product Type Valve
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Type Valve
UL Listed No
Valve Body Material Brass
Valve Type Tub & Shower Transfer Valve
WaterSense Labeled No
Weight 1.68
Width 4-9/32 in