Lithonia Lighting 48 in 64W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
LLB232MVOLTGEB10IS

DESCRIPTION

  • Provides broad distribution of light for offices, schools and corridors
  • Durable White acrylic diffuser
  • For use in applications that require the clean appearance of a low profile, brightness controlled wraparound
  • Curved prismatic diffuser with welded end-caps
  • Lift and shift diffuser allows easy access for cleaning and maintenance
  • Non-dimmable

Length:

48 in
QUANTITY
1
SPECIFICATIONS
Application Commercial, Residential
Ballast Type Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Dimmable No
ETL Listed No
Glass Type Prismatic Diffuser
Green Energy Star, Yes
Height 3 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium Bi-Pin
Light Bulb Shape Code T8
Lumens 5700
Number Of Hours 20000
Number Of Lights 2
Power Source Electric
Type Wraparound
UL Listed Yes
Volts 120V
Watts 64
Weight 9.13
Width 10 in