Aquatherm Blue PipeĀ® 6 in. Straight DR 11 Fusiolen® and Polypropylene 45 Degree Elbow with Foot Extension in Blue
A112531LB

DESCRIPTION

SIZESKU
6 in A112531LB
SPECIFICATIONS
ASTM Specifications ASTM F-2389
Application Hot Water, Piping, Pressure
CSA Certified CSA B137.11
Clean Bagged No
Collection Blue Pipe®
FM Approved No
Fitting Size 2 6 in
Fitting Type Straight
NSF Certified Yes
NSF Specifications NSF 14