Lithonia Lighting Urban 49-1/2 in. 32W 2-Light Fluorescent Decorative Wrap Fixture in Brushed Nickel
LNEW232120REBN

DESCRIPTION

  • For applications that require the clean appearance of a low profile, brightness controlled wraparound
  • Provides broad distribution of light for offices, schools and corridors
  • Durable, clear acrylic diffuser provides widespread, uniform illumination

Length:

49-1/8 in
QUANTITY
1
SPECIFICATIONS
Application Indoor
Ballast Type Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Collection Urban
Depth 3-5/8 in
Dimmable No
ETL Listed No
Glass Type Acrylic, Diffuser
Green Energy Star, Yes
Height 3-5/8 in
Light Bulb Shape Code T8
Number Of Lights 2
Power Source Electric
Type Linear Design
UL Listed Yes
Volts 120V
Watts 32
Weight 7.9
Width 8-3/8 in