BRK Electronics Tamper-Proof Photoelectric Smoke and Carbon Monoxide Alarm with Sealed Battery in White
BPC910B

DESCRIPTION

  • Low profile design
  • Silence feature
  • Photoelectric smoke sensing technology
  • Electrochemical CO sensor
  • Sealed 10 year tamper proof battery
  • Ten year end of life timer

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Battery Type Lithium
Height 24/25 in
Power Source Battery
Type Combination Smoke and Monoxide Detector
UL Listed Yes
Volts 3V
Width 4-23/25 in