RACO 1/2 in. 1-Hole EMT Strap
R2082

DESCRIPTION

  • All stamped steel construction insures mechanical protection
  • RACO® steel one hole straps snap on to the conduit allowing the installer to easily position the strap before mounting
  • Oversized bolt holes make alignment of the fastener quick and easy
  • All straps are zinc electro plated for corrosion protection
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 1/2 in
Type R2082
UL Listed Yes
Width 5/8 in