Primeline Products Plastic Flush Screen Clip in White 50-Pack
PMP550650

DESCRIPTION

  • Flush with screws

Color/Finish

$2.59 per PACK
(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
Application Residential
Color Finish White
Color Finish Category Whites
Length 13/16 in
Material Plastic
Material Type Nylon
Package Quantity 50
Width 1/2 in