Dahl Brothers Mini-Ballâ„¢ 1/2 in. Brass PEX Stop & Waste Valve
D521PRPX3PRPX3DBAG

DESCRIPTION

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
CSA Certified Yes
Collection Mini-Ball™
End Connection 2 PEX
End Connections PEX
IAPMO Listed Yes
Lead Law Compliant Yes
Maximum Pressure 250 psi
NSF Certified No
UL Listed No
Valve Operator Lever Handle
Valve Type Stop & Waste Valve