Satco 1W CA8 LED Light Bulb with Candelabra Base
SS9153

DESCRIPTION

  • Solid State LED lighting
  • Candle shaped specialty lamp
  • Long life
  • Carded
  • Wet location

Watts:

1
QUANTITY
1
SPECIFICATIONS
Beam Spread 360°
Bulb Type LED
Dimmable No
Light Bulb Base Type Candelabra E-12
Light Bulb Shape Code CA8
Lumens 25
Number Of Hours 25000
Type SS9153
Volts 120V
Watts 1