Grundfos Comfort PM 1/25 hp Comfort PM Recirculation Pump 1/2 in. FNPT
G98420210

DESCRIPTION

  • Wet runner technology
  • PM technology
  • Energy usage: 5 W to 7 W
  • Backwards compatible
  • Dry running protection
  • Low noise

Horsepower:

1/2 hp
QUANTITY
1
SPECIFICATIONS
AMP 0.23
ANSI Specifications ANSI 61
Collection Comfort PM
Discharge 1/2 in
Discharge Pressure 10
End Connection 2 NPT
End Connections NPT
Fitting Size 2 1/2 in
Flow Rate 2.2 gpm
Height 5-1/4 in
Horsepower 1/2 hp
Impeller Stainless Steel
Lead Law Compliant Yes
Maximum Feet of Head 3.9
Maximum Pressure 145 psi
Maximum Temperature 185
NSF Certified Yes
NSF Specifications NSF 61
Origin Global
Phase Single Phase
Power Source Manual
Pump Application Domestic Hot Water
Pump Body Material Bronze
Pump Motor Type Asynchronous Squirrel Cage
Pump Stage 1
Type G98420210
UL Listed Yes
VAC at 60 Hz 230
Volts 115/230V
Watts 6
Width 3-1/3 in