Top Knobs Asbury 1 in. Square Knob in Brushed Satin Nickel
TM1164

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Base Diameter 1 in
Collection Asbury
Depth 11/16 in
Style Contemporary
Width 3/8 in