Top Knobs Asbury 4-5/8 x 13/16 in. Rue Pull in Brushed Satin Nickel
TM1292

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Base Diameter 13/16 in
Collection Asbury
Depth 1-3/16 in
Handle Type Pull
Style Transitional
Width 13/16 in