Top Knobs Asbury 9-1/4 in. Square Bar Pull in Brushed Satin Nickel
TM1152

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Base Diameter 3/8 in
Collection Asbury
Depth 1-1/4 in
Style Contemporary
Width 3/8 in