Kohler Prolific® 10 in. Bamboo Cutting Board
K5541-NA

DESCRIPTION

  • Included with the Kohler® K-5540 Prolific® kitchen sink
  • Provides an in-sink work surface for prepping food
  • Doubles as a sink shelf
  • Material: Bamboo
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility K-5540 Prolific Kitchen Sink
Collection Prolific®
Height 7/8 in
IAPMO Listed No
Width 15-13/16 in