Milwaukee M12™ 12V 10-3/5 in. LED Lantern/Flood Light
M236220

DESCRIPTION

  • Milwaukee TRUEVIEW high definition lighting: makes work areas more productive, accurately represents true colors and detail, reduces glare, fatigue and eye strain
  • 180 - 360-degree adjustable beam: versatile design, allows the user to select between area lighting and task lighting
  • Best-in-class performance: unmatched light output 400+ lumens, designed to illuminate large areas
  • 2.1A USB charger: high power USB port charges tablets, smart phones, mp3 players and other electronic devices
  • Job site durability: rugged design with impact resistant lens to withstand abusive job site conditions
  • Compatible chargers: M12/M18 multi-voltage (48-59-1812), M12 AC/DC (251-2), M12 3 minute (48-59-241)
  • Compatible batteries: compact 1.5 Ah (48-11-241), compact 2. Ah (48-11-242), extra capacity 3. Ah (48-11-242), extended capacity 4. Ah (48-11-244)

Volts:

12V
QUANTITY
1
SPECIFICATIONS
Application Work Light
Bulb Type LED
Collection M12™
Lumens 400
Power Source Battery
Type M236220
Volts 12V
Weight 1.36