Accuform Signs 14 x 10 in. Plastic Sign - DANGER KEEP OUT
AMADM064VP

DESCRIPTION

  • Intended to indicate potential type and degree of the hazard that may lead to accidental injury or property damage
  • They define specific hazards by conveying a clear and rapidly understood message

Length:

14 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Lettering Danger Keep Out
Width 10 in