Accor Technology 3/8 x 1/2 in. Push-On Dishwasher Connector
AFPO5LP4T153XE

DESCRIPTION

Fitting Sizes:

3/8 in x 1/2 in
QUANTITY
1
SPECIFICATIONS
End Connection 2 IPS
Fitting Size 2 1/2 in
IAPMO Listed No
NSF Certified No