Rheem Classic® RGEA14 Series 14 SEER 4 Tons Single-Stage Aluminum Fin Packaged Gas/Electric
RGEA1448AJT101AAJA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Tonnage:

4 Tons
QUANTITY
1
SPECIFICATIONS
AFUE 81.00
AMP 33, 35, 50
BTU 48000
BTU Cooling Rating 48000 Btu/h
BTU Heat Rating 100000 Btu/h
Coil Type Aluminum Fin
Collection Classic® RGEA14 Series
Communicating Non-Communicating
Compressor Type Scroll
Configuration Downflow, Horizontal
EER 11.7
Green Energy Star, Yes
Height 41 in
Horsepower 1/3 hp
Ignition System Direct Spark Ignition
MBH 48
Max CFM 3300
Phase Single Phase
Power Source Electric, Gas
Refrigerant R-410A
SEER 14
Stages Single
Tonnage 4 Tons
Type RGEA1448AJT101AAJA
UL Listed Yes
Volts 208/230V
Weight 482
Width 52-7/16 in