Scott® ScottĀ® Folded Towel Dispenser in Smoke Grey
KIM09215

DESCRIPTION

  • Compact to fit in small, tight locations
  • When installed properly, these dispensers meet the ADA standards for accessible design, 28CFR Part 36 (1994), local rules may vary

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Scott®
Depth 4-3/4 in
Height 10-3/4 in
Type KIM09215
Width 9 in