Supco Therm-O-DiscĀ® 240V 180F Thermostat
SL18020

DESCRIPTION

  • Closes when temperature differential is reached
  • Electrical rating: 60T
  • Open on rise
  • Quick disconnect, 1/4" terminals
  • UL® and CSA® approved
  • Welded construction for integrity of current carrying components

Maximum Temperature:

180
$5.13 EACH
(Pricing is for 180)
QUANTITY
1
SPECIFICATIONS
AMP 60
Application HVAC/R Systems
Brand Model Compatibility [delete]Universal
CSA Certified Yes
Collection Therm-O-Disc®
Color Finish Black
Color Finish Category Blacks
Depth 3/4 in
Height 1-1/2 in
Indoor Outdoor Indoor
Material Bi-metal
Maximum Temperature 180
Origin Global
Phase Single Phase
Power Source Electric
SCAQMD Compliant No
Temperature Range 160 to 180 Deg F
Type Thermostat
UL Listed Yes
Volts 120/240V