Impact Products 8 oz. Drum Pump
I2200

DESCRIPTION

  • Adapts to both 3/4" and 2" NPT
  • Fits 5, 15, 20,30, & 55 gallon drums with a 2" NPT
  • Pumps 2, 4, 6 or 8 oz
  • Chemical resistant

Size:

8 oz
QUANTITY
1
SPECIFICATIONS
Height 11 in
Type I2200
Width 2 in