Georgia-Pacific 14-1/8 x 6-37/100 in. Bathroom Tissue Dispenser with Stub Roll Feature and Mandrel in Smoke Grey
G58150

DESCRIPTION

  • High-impact plastic construction holds one roll up to 1.625" in diameter (the equivalent of 6.7 rolls of standard 2-ply tissue) for continuous service
  • Meets ADA Guidelines by requiring less than 5 lbs. of push force
  • Mounting bracket makes installation a breeze & dispenser can be removed for easy cleaning
  • Sight window allows users to check soap level at a glance
  • Stub-roll feature reduces waste by restricting access to the second roll before the main roll is used up

Color/Finish

$29.99 EACH
(Pricing is for Smoke Grey)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Color Finish Smoke Grey
Color Finish Category Greys
Depth 5-3/5 in
Height 14-7/8 in
IAPMO Listed No
Length 26-1/8 in
Material Plastic
Weight 15.000
Width 17-3/8 in