5000 Series 17 in. Autoscrubber Pad in Green and Amber (Case of 5)
3M04801118049

DESCRIPTION

  • Scrubs and cleans without dulling the finish
  • Open construction resists clogging
  • Ideal for use on an autoscrubber
  • Helps maintain floor appearance
  • 3M™ TopLine Autoscrubber Pad 5000, 17 in, 5/case

Diameter:

17 in
QUANTITY
1
SPECIFICATIONS
Collection 5000 Series
Diameter 17 in
Package Quantity Case of 5
Type 3M04801118049