W.A.C. Lighting InvisiLEDĀ® 120V 60W Plugin Electrical Transformer with 6 ft. Cord
WEN2460PART

DESCRIPTION

  • Soft start, short and overload circuit protection features. The soft start delayed start feature extends lamp life by delaying the abrupt inrush current to the lamp.
  • 1W Minimum load to support low load LED systems. Intrinsically safe, Class 2 transformers permit no greater than a 5 amp current to be drawn.
  • Contains an on/off toggle switch at the base. Models that end in -T include a lead cable for InvisiLED Tape Light systems, and models that end in -S include a lead wire for Line and Straight Edge under cabinet lighting systems.
  • Input Voltage: 120V AC, Output Voltage: 24V AC, Load: 60Watt or 100 Watt options.
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
  • Standards: Class 2, UL & cUL Listed for Damp Locations.

Volts:

24V
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
Collection InvisiLED®
Dimmable Yes
ETL Listed No
Green Energy Star, Yes
Height 2-3/4 in
Indoor Outdoor Indoor
Power Source Hardwired
UL Listed Yes
Volts 24V
Watts 22
Width 4-13/100 in