Milwaukee 12-1/2 in. Zipper Pouch in Red
M48228180

DESCRIPTION

  • Rugged metal zipper
  • Water Resistant stand-up base
  • Hang loop - allows torches to be attached together or to other bags
  • Constructed of heavy duty number 10 canvas

Length:

12-1/2 in
QUANTITY
1
SPECIFICATIONS
Application Storage
Height 8 in
Tool Type Zipper Pouch
Type M48228180
Width 1/4 in