Kichler Lighting Shailene 100W 5-Light Medium Incandescent Chandelier in Brushed Nickel
KK43671NI

DESCRIPTION

  • Requires five 100W A19 lamps
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Pear Shape
Bulb Type Incandescent
Collection Shailene
Diameter 23-1/2 in
Dimmable No
ETL Listed Yes
Glass Type Clear Polycarbonate
Height 18-1/4 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
Number Of Lights 5
Style Transitional
Type Fan Acessory
UL Listed No
Volts 120V
Watts 100
Width 23-1/2 in