PROFLO® 3 in. Extra Heavy Compression Gasket
PFXHGM

DESCRIPTION

  • Premium series
  • Half turn operation
  • Frostproof design
  • Ceramic disc technology
  • Handwheel or optional loose key operation
  • Solid round angled wall flange with screws
  • Chrome Plated brass tube
  • Anti-siphon
  • Optional Accessories: Replacement Ceramic Cartridge: PF74CART

Diameter:

QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM C-564
Grate Diameter 3 in
Type PFXHGM