Wolf Range 30 in. Smoothtop Electric Cooktop with Burner in Black
WCE304CB

DESCRIPTION

  • Accommodates different pan sizes
  • High-frequency pulsation technology
  • True simmer setting
  • Exclusive melt setting
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Automatic timer up to 99 minutes
  • Ceran ceramic glass surface
  • Flush mounting
  • Trimless design

Width:

30 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 40
Burner Type Smoothtop
Depth 21 in
Height 4 in
Number Of Burners 4
Number Of Elements 4
Power Source Electric
UL Listed No
Volts 240V
Watts 2700
Weight 4
Width 30 in