Bradford White 47 in. 50 gal Residential Electric Water Heater
BRE250S61NCWW264

DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Fully automatic temperature control

Capacity:

50 gal
QUANTITY
1
SPECIFICATIONS
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Capacity 50 gal
Coating Powder Coated
Depth 22 in
Diameter 22 in
End Connection 2 NPT
End Connections NPT
First Hour Rating 67
GSA Approved No
Height 47 in
IAPMO Listed No
ISO Specifications ISO 9001
Ignition System Electronic Ignition
Installation Type Floor Mount
Maximum Pressure 150 psi
NSF Certified Yes
NSF Specifications NSF 372
Number Of Elements 2
Phase Single Phase
Power Source Electric
Supply Pipe Connection 3/4 in
Temperature Range 90 to 150 Deg F
UL Listed UL 174
Uniform Energy Factor UEF 0.92
Volts 208/240V
Water Heater Capacity Range 41 - 50 gal
Water Heater Type Short
Watts 4.5
Width 26 in