Kohler Artifacts® Single Handle Lever Handle Pot Filler in Polished Chrome
K99271-CP

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High spout with 360° rotation offers superior clearance
  • Articulating swing spout offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle with main lever shutoff
  • Flow rate: 3.2 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Artifacts®
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Flow Rate 3.2 gpm
GSA Approved No
Handle Type Lever
Height 17-13/16 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Reach 2-3/4 in
Spout Swivel 360°
Spout Type Articulated, Swing
Trim Only No
Width 24 in