Myers WHR Series 178 gpm 3/4 hp 200V Fire Pump
MWHR703

DESCRIPTION

  • Oil-filled motor for cooler operation and constant bearing lubrication
  • Recessed impeller increases bearing life
  • Single-phase PSC motor eliminates starting switches
  • Thermal overload protection with automatic reset

Flow Rate:

178 gpm
(Pricing is for 178 gpm)
QUANTITY
1
SPECIFICATIONS
AMP 10
Application Commercial, Residential
Built-In Grinder Yes
CSA Certified Yes
Capacity 178 gpm
Collection WHR Series
Color Finish Green
Cord Length 20 ft
Depth 12 in
Discharge 2 in
End Connection 1 NPT
End Connection 2 NPT
End Connections NPT
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Sizes 2 in
Flow Rate 178 gpm
Height 24-1/2 in
Horsepower 3/4 hp
Impeller Cast Iron
Length 12 in
Material Cast Iron
Maximum Feet of Head 33
Maximum Temperature 140
Phase Single Phase
Power Source AC
Pump Application Sewage
Pump Body Material Cast Iron
Pump Motor Type PSC
Pump Phase 1
RPM 1750
UL Listed Yes
Volts 230V
Width 10 in