Milwaukee M12™ 12V Wireless Jobsite Speaker
M259220

DESCRIPTION

  • 1 Year warranty
  • 2.1A USB charger for all portable electronic devices
  • 3.5 mm aux in port for wired playback (cable not included)
  • Battery fuel gauge
  • Bluetooth® Pairing connects wirelessly to portable electronic devices up to 30 ft away
  • Integrated loop for easy hanging and transport
  • Jobsite durability with rugged overmold to withstand drops, water and debris
  • Premium speaker with integrated bass port delivers loud, clear sound at all volumes

Volts:

12V
$69.99 EACH
(Pricing is for 12V)
QUANTITY
1
SPECIFICATIONS
Battery Type Lithium-ion
Brand Model Compatibility M12 and M18 Systems
Collection M12™
Color Finish Black, Red
Color Finish Category Blacks
Depth 7-7/10 in
Height 4-9/10 in
Length 7-7/10 in
Power Source Battery, Electric
Smart Home Enabled No
Volts 12V
Weight 1.3
Width 9-1/10 in
Wireless Communication Bluetooth