Millennium Lighting 600 Series 100W 2-Light Medium E-26 Wall Mount Vanity Fixture in Polished Chrome
M622CH

DESCRIPTION

  • Extension: 7"
  • Bulbs included: No
  • Total wattage: 200W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection 600 Series
Dimmable No
ETL Listed No
Glass Type Etched White
Height 8 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Down Lighting
Number Of Lights 2
UL Listed Yes
Volts 120V
Watts 100
Width 13 in