Generation Lighting Sea Gull 100 W 2-Light Medium E-26 Base Flushmount Ceiling Light in Antique Brushed Nickel
GL7514002965

DESCRIPTION

  • Featured in the decorative Carondelet collection
  • 2 A19 Medium 100 watt light bulbs
  • clear beveled glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
CSA Certified Yes
Collection Sea Gull
Diameter 10-5/8 in
ETL Listed No
Glass Type Clear Beveled
Height 9 in
Indoor Outdoor Indoor/Outdoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Down Lighting
Number Of Lights 2
Power Source Hardwired
UL Listed Yes
Volts 120V
Watts 100