Generation Lighting Sea Gull 100W 6-Light Medium E-26 Base Chandelier in Antique Brushed Nickel
GL3114006965

DESCRIPTION

  • Featured in the decorative Carondelet collection
  • 6 A19 Medium 100 watt light bulbs
  • clear beveled glass panels and clear beveled glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • cETL listed for damp locations
  • Supplied with 12 feet of wire
  • Supplied with 10 feet of antique brushed nickel chain

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
CSA Certified Yes
Collection Sea Gull
Diameter 23-1/2 in
ETL Listed No
Glass Type Clear Beveled
Green Energy Star, Yes
Height 24-1/4 in
Indoor Outdoor Indoor/Outdoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 6
Power Source Hardwired
UL Listed Yes
Volts 120V
Watts 100