Duravit Happy D.2 Elongated Closed Front With Cover in White
D0064690099

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
Collection Happy D.2
Depth 21-5/8 in
GSA Approved No
Height 2 in
IAPMO Listed No
Origin Global
Shape Elongated
Toilet Seat Material Plastic
Toilet Seat Shape Elongated
Type Toilet Seat
Weight 6
Width 14-5/8 in