Master Lock 443 Series 1-9/16 x 3-1/2 in. Laminated Steel Vending and Meter Padlock
M443LK

DESCRIPTION

  • Ideal for utility meter shut-offs
  • Their design eliminates the exposed looped shackle
  • Each lock comes with two keys
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking

Vertical Clearance:

3.5
QUANTITY
1
SPECIFICATIONS
Collection 443 Series
Shackle Diameter 3/8
Vertical Clearance 3.5
Width 1-9/16 in