Radians Faceshield Smoke PC .06 x 8 x 15-1/2 in.
RADV40815S

DESCRIPTION

  • All head gear and cap adapters have universal pegs that will accommodate a wide variety of face shields and fit most hard hats

Thickness:

0.060 in
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Radians Cap Style Hard Hat
Height 5 in
Reusable Yes
Type RADV40815S
Weight 0.45
Width 8-3/10 in