Moen Voss™ 3-Globe Light Fixture in Polished Chrome
CSIYB5163CH

DESCRIPTION

Color/Finish

$227.00 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Style Globe
Bulb Type Incandescent
Collection Voss™
Color Finish Polished Chrome
Color Finish Category Chromes
Energy Star Compliant No
Glass Type White Frosted
Height 9-49/100 in
Installation Type Wall Mount
Length 7-1/16 in
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Lighting Style Transitional
Material Glass, Zinc
Number Of Lights 3
UL Listed Yes
Volts 120V
Watts 100
Width 22-1/20 in