Moen Voss™ 100W Wall Sconce Bath Light Fixture in Polished Chrome
MYB5161CH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Style Globe
Bulb Type Incandescent
Collection Voss™
Glass Type White Frosted
Height 9-49/100 in
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Number Of Lights 1
UL Listed No
Volts 120V
Watts 100
Width 5-8/25 in