Moen 90 Degreeā„¢ 3-Globe Light Fixture in Brushed Nickel
MYB8863BN

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Style Globe
Bulb Type Incandescent
Collection 90 Degree™
Glass Type White Frosted
Height 7-12/25 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Number Of Lights 3
Type MYB8863BN
UL Listed Yes
Volts 120V
Watts 100
Width 20-3/25 in