Moen Voss™ 4-Globe Light Fixture in Polished Chrome
MYB5164CH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Style Globe
Bulb Type Incandescent
Collection Voss™
Glass Type White Frosted
Height 9-49/100 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Number Of Lights 4
Type MYB5164CH
UL Listed Yes
Volts 120V
Watts 100
Width 30-49/100 in