Moen Voss™ 2-Globe Light Fixture in Polished Chrome
CSIYB5162CH

DESCRIPTION

Color/Finish

$182.78 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Style Globe
Bulb Type Incandescent
Collection Voss™
Color Finish Polished Chrome
Color Finish Category Chromes
Energy Star Compliant No
Height 9-49/100 in
Installation Type Wall Mount
Length 7-1/16 in
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Lighting Style Transitional
Number Of Lights 2
UL Listed Yes
Volts 120V
Watts 100
Width 14-1/50 in