Zurn 6 in. Roof Drain with Cast Iron Dome Deck Plate
ZZC1006NLDP

DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Drain Opening:

6 in
QUANTITY
1
SPECIFICATIONS
Drain Base Material Cast Iron
Drain Opening 6 in
IAPMO Listed No
Width 24 in