Neptune Technology Group T-10® 1-1/2 in. Flanged x Threaded T-10 Meter - Cubic Foot
NED2H11R8F2S1306

DESCRIPTION

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Fitting Sizes:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 61
AWWA Specifications AWWA C-700
Collection T-10®
End Connection 2 Threaded
End Connections Flanged x Threaded
Fitting Size 2 1-1/2 in
Flow Rate 100 gpm
Height 8-1/8 in
Maximum Pressure 150 psi
Maximum Temperature 80
NSF Certified Yes
NSF Specifications NSF 61
Type T-10®;Cubic Foot
Waterworks Application Water
Width 8-1/16 in