American Standard Champion® Pro™ Left Hand Trip Lever Handle in Satin
A7386112950A

DESCRIPTION

  • Genuine American Standard® repair part
  • Vitreous china
  • High efficiency, ultra-low consumption (4.8Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Surface
  • 4" piston action Accelerator flush valve
  • Elongated siphon action jetted bowl
  • 2-1/8" full glazed trapway
  • 12" (305mm) rough-in

Length:

13-1/20 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BAA Compliant No
Collection Champion® Pro™
Handle Type Left Hand Trip Lever
IAPMO Listed No
Type Trip Lever Handle
WaterSense Labeled No
Width 7-2/5 in