American Standard Deep Rough-In Kit in Polished Chrome
AM9628180020A

DESCRIPTION

Product Type:

Deep Rough-in Kit
(Pricing is for Deep Rough-in Kit)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Faucet Height 3 in
Height 3 in
IAPMO Listed No
Product Type Deep Rough-in Kit
Sink Material Metal
Valve Type Tub & Shower Rough-In Valve
Width 2-1/2 in