Closetmaid Suite Symphony™ 1 in. Center Rod Support in Satin Nickel
C890800

DESCRIPTION

  • Center rod support
  • Provides added shelf and closet rod support
  • Bracket holds the SuiteSymphony™ top shelf with hang rod holder

Color/Finish

QUANTITY
1
SPECIFICATIONS
Coating Powder-Coated
Collection Suite Symphony™
Depth 15 in
Height 10 in
Type C890800
Width 1 in