Maxim Lighting International 60W 2-Light Incandescent Medium Ceiling Light in Satin Nickel
M45523217

DESCRIPTION

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Installation Type Semi-flush Mount
Number Of Lights 1
UL Listed No
Watts 60