Lithonia Lighting Velegant 55-3/4 in 64W 2-Light Fluorescent Medium E-26 T8 Linear Ceiling Fixture in White
L11690RE

DESCRIPTION

  • Ideal for use in offices and all rooms in the house
  • Sleek linear design with accenting white faux marble center strip and brushed nickel finials at each end

Length:

55-3/4 in
QUANTITY
1
SPECIFICATIONS
Application Indoor
Ballast Type Residential
Bulb Type Fluorescent
Collection Velegant
Depth 2-3/8 in
Dimmable No
ETL Listed No
Glass Type Acrylic Lens
Green Energy Star, Yes
Height 3-3/8 in
Installation Type Flush Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code T8
Lighting Direction Up/Down Lighting
Number Of Lights 2
Power Source Electric
Type Linear Flush Mount
UL Listed Yes
Volts 120V
Watts 64
Weight 10.36
Width 12 in